STAHLWILLE

STAHLWILLE Socket 1/2'' - 19/32"

  • ERIKS:23778944
  • Manufacturer:4018754007882
Image 1
Metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3709, ASME B 107.5 M, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641,
SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list

€10.86/ pieceexcl. VAT

€13.14incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
19/32" in
Connection size
1/2 in
Outer Diameter
21.3 mm
Length
38 mm
Weight
61 g