




€11.09/ pieceexcl. VAT
€13.42incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | ELECTRIC 12a |
Type | Small Double Open-Ended Spanner |
Model | Inch |
Single wrench model | No |
Wrench width | 9/32 in |
Length | 91 mm |
Material | Chrome Alloy Steel |
Weight | 9 g |
Wrench size small | 9/32 in |
Surface protection | Chrome-plated |