




€11.09/ pieceexcl. VAT
€13.42incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | ELECTRIC 12a |
Type | Small Double Open-Ended Spanner |
Model | Inch |
Single wrench model | No |
Wrench width | 7/32 in |
Length | 78 mm |
Material | Chrome Alloy Steel |
Weight | 6 g |
Wrench size small | 7/32 in |
Surface protection | Chrome-plated |