






Design: With unequal jaw angles (15° and 75°) and equal jaw span and flat, precision polished heads.
Made of chrome alloy steel, chrome-plated.
€13.40/ pieceexcl. VAT
€16.21incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | ELECTRIC 12 |
Type | Small Double Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 8 mm |
Length | 96 mm |
VDE tested | No |
Low spark model | No |
Weight | 16 g |
Wrench size small | 8 mm |