






Design: With unequal jaw angles (15° and 75°) and equal jaw span and flat, precision polished heads.
Made of chrome alloy steel, chrome-plated.
€10.16/ pieceexcl. VAT
€12.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | ELECTRIC 12 |
Type | Small Double Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 5 mm |
Length | 78 mm |
VDE tested | No |
Low spark model | No |
Weight | 7 g |
Wrench size small | 5 mm |