




€207.90/ pieceexcl. VAT
€251.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12161 |
Type | Single-Ended Ring Spanner Set |
Model | Metric |
Single wrench model | Yes |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 430 g |
Right-angled wrench model | No |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | Yes |