




€32.34/ pieceexcl. VAT
€39.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12161 VDE |
Type | Single-ended Ring Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 10 mm |
Length | 147.6 mm |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 48 g |
Right-angled wrench model | No |
Head width large | 19.6 mm |
Height of head large | 13 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | Yes |