




€9.32/ pieceexcl. VAT
€11.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10771 |
Type | Hex Keys For TORX Screws |
Model | Metric |
Bullet-head | Yes |
Size (TX) | T25 |
Length | 163 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
VDE tested | No |
Type | Hex Keys For TORX Screws |
Weight | 24 g |
Length short leg | 33 |