






€108.96/ pieceexcl. VAT
€131.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4798 VDE |
Type | Set of Interchangeable VDE Screwdrivers |
Set version | 1 VDE 2-component reversible handle1 VDE rotary cap, attachable6 VDE interchangeable slotted blades: 2.5 x 0.4; 3.0 x 0.5; 3.5 x 0.6; 4.0 x 0.8; 5.5 x 1.0; 6.5 x 1.2 mm2 VDE interchangeable PH cross-head blades: PH1; PH21 VDE interchangeable PZ cross-hea |
Total number of tools | 14 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.814 kg |
Height | 54 mm |
Length | 229 mm |
Width | 134 mm |