

€19.33/ pieceexcl. VAT
€23.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | SDH |
Type | Spray Can Holder |
Series | SDH |
Type | Spray Can Holder |
Length | 237 mm |
Width | 81 mm |
Height | 70 mm |
Weight | 0.566 kg |
Model | SDH923 |