

€20.94/ pieceexcl. VAT
€25.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | SDH |
Type | Spray Can Holder |
Series | SDH |
Type | Spray Can Holder |
Length | 300 mm |
Width | 84 mm |
Height | 70 mm |
Weight | 0.65 kg |
Model | SDH 922 |
Other indications | Large Holder For 3 Spray Cans |