

€104.72/ pieceexcl. VAT
€126.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4696SK/6 |
Type | Screwdriver Set |
Set version | 4 slotted screwdrivers with impact cap No. 4622SK: 0.8 x 4.0 x 90; 1.0 x 5.5 x 100; 1.2 x 6.5 x 125; 1.2 x 8.0 x 150 mm2 PH cross-head screwdrivers with impact cap No. 4632SK: PH1; PH2 |
Material | Chrome Alloy Steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 4 |
Weight | 0.87 kg |
Type | Screwdriver Set |