STAHLWILLE

STAHLWILLE Screwdriver bit 3/8" 6x 52mm recessed hex

  • ERIKS:23778520
  • Manufacturer:4018754002597
Image 1
Screwdriver bit 3/8" for internal hexagon screws

Design: DIN 7422, with ball retaining groove, polished and chrome-plated, with knurled grip.



Made of chrome alloy steel, chrome-plated.

Save to list

€9.47/ pieceexcl. VAT

€11.46incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/8 in
Dimension
6 mm