STAHLWILLE

STAHLWILLE Screwdriver bit 1/2" 8x 60mm recessed hex

  • ERIKS:23778818
  • Manufacturer:4018754006274
Image 1
Screwdriver bit 1/2" for recessed hexagon screws, short

Design: DIN 7422, with ball retaining groove and knurled grip.



Made of chrome-alloy steel, chrome-plated, with knurled grip.

Save to list

€12.70/ pieceexcl. VAT

€15.37incl. VAT

40 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/2 in
Dimension
8 mm