STAHLWILLE

STAHLWILLE Screwdriver bit 1/2" 19x 60mm recessed hex

  • ERIKS:23778823
  • Manufacturer:4018754006328
Image 1
Screwdriver bit 1/2" for recessed hexagon screws, short

Design: DIN 7422, with ball retaining groove and knurled grip.



Made of chrome-alloy steel, chrome-plated, with knurled grip.

Save to list

€15.17/ pieceexcl. VAT

€18.36incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/2 in
Dimension
19 mm