






€89.32/ pieceexcl. VAT
€108.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 901/5T |
Type | Screw Extractor Set |
Set version | 5 screw extractors No. 901: 3/16-1/4" M5-M6; 5/16-3/8" M8-M10; 7/16-1/2" M10-M12; 1/2-9/16" M12-M16; 5/8-3/4" M16-M20 |
Material | Polyester |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | In fabric bag |
Weight | 0.248 kg |