STAHLWILLE

STAHLWILLE Sch98Va-80Si Drawer Silver

  • ERIKS:14810260
  • Manufacturer:4018754263110
Image 1
Save to list

€201.74/ pieceexcl. VAT

€244.11incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
SCH 98VA
Type
Drawer
Series
SCH 98VA
Type
Drawer
Length
700 mm
Width
530 mm
Height
80 mm
Weight
4.39 kg
Model
SCH 98VA
Other indications
For Model: 98VA/6