STAHLWILLE

STAHLWILLE Sch98Va-160Si Drawer Silver

  • ERIKS:14810265
  • Manufacturer:4018754263134
Image 1
Save to list

€214.06/ pieceexcl. VAT

€259.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
SCH 98VA
Type
Drawer
Series
SCH 98VA
Type
Drawer
Length
700 mm
Width
530 mm
Height
160 mm
Weight
6 kg
Model
SCH 98VA