STAHLWILLE

STAHLWILLE Sch98Va-120Si Drawer Silver

  • ERIKS:14810261
  • Manufacturer:4018754263127
Image 1
Save to list

€207.90/ pieceexcl. VAT

€251.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
SCH 98VA
Type
Drawer
Series
SCH 98VA
Type
Drawer
Length
700 mm
Width
530 mm
Height
120 mm
Weight
5 kg
Model
SCH 98VA