

€127.05/ pieceexcl. VAT
€153.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | SCH 95 |
Type | Drawer |
Series | SCH 95 |
Type | Drawer |
Length | 530 mm |
Width | 350 mm |
Height | 120 mm |
Weight | 3.25 kg |
Model | SCH 95 |
Other indications | For Model: WB 620 |