






€8,908.90/ pieceexcl. VAT
€10,779.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | SmartCheck Angle |
Type | Angle of Rotation Tester |
Accessory | No |
Spare part | No |
Max. torque | 400 Nm |
Total length | 263 mm |