






€2,786.63/ pieceexcl. VAT
€3,371.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | SmartCheck USB |
Type | Torque Tester |
Accessory | No |
Spare part | No |
Max. torque | 1500 |
Max. torque | 1500 Nm |
Total length | 167 mm |