






€2,109.80/ pieceexcl. VAT
€2,552.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | SmartCheck USB |
Type | Torque Tester |
Accessory | No |
Spare part | No |
Max. torque | 100 Nm |
Total length | 167 mm |