

€1.96/ pieceexcl. VAT
€2.37incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 5100 |
Type | Rubber Insert |
Wrench width | 11 mm |
Connection size | 3/4 in |
Length | 25 mm |
Double hex insert | No |
Weight | 6 g |
Model | Metric |