






Design: Sturdy sheet steel construction, with 7 pull-out drawers (4 x 72; 2 x 110; 1 x 150 mm high) , with full extension, ball bearing cage guide and anti-tilt device - it is not possible to pull out several drawers at the same time. Individual lock prevents unintentional opening during travel. Side walls with square perforation, one side additionally with paper roll holder. Centrally closed by a cylinder lock. Worktop made of 30 mm thick multiplex beech plywood. With oil and acid resistant smooth running wheels (Ø 125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes. Anthracite body, black drawers.
Note: Possible to equip with Stahlwille standard and TCS inlays, 1 x 3/3 + 1 x 2/3 TCS inlay per drawer.
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | WB 625 |
Type | Mobile Workbench |
Width | 1150 mm |
Height | 1045 mm |
Depth | 500 mm |
With drawers case | Yes |
Load bearing capacity | 750 kg |
Colour | Anthracite |
Number of drawers | 7 |
Weight | 97 kg |
Adjustable height | No |
Wheeled | Yes |
With brake | Yes |
Wall mounting | No |
Foldable | Yes |
Thickness worktop | 30 mm |
Material worktop | Birchwood Multiplex |