

€448.00/ pieceexcl. VAT
€542.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS OPEN RATCH 17/12 |
Type | Combination Ratcheting Spanner Set |
Number of ring spanners | 12 |
Number of ratchet combination wrenches | 12 |
Number of open-end spanners | 12 |
Number of combination spanners | 12 |
Number of reversible ratchet wrenches | 0 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 12 |
Number of swivelhead spanners | 0 |
Total number of tools | 12 |
Surface protection | Chrome-plated |
Surface treatment | Chrome-plated |
Packaging | TCS Inlay |