

€247.94/ pieceexcl. VAT
€300.01incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 732a/80 |
Type | Ring Shell Tool |
Wrench width | 1.1/16 in |
Connection size | 24.5 x 28 in |
Outer Diameter | 40.5 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Weight | 608 g |
Model | Inch |