




€261.03/ pieceexcl. VAT
€315.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 732/80 |
Type | Ring Shell Tool |
Wrench width | 41 mm |
Connection size | 24.5 x 28 in |
Outer Diameter | 61 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Weight | 675 g |
Model | Metric |