




€44.28/ pieceexcl. VAT
€53.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 732/10 |
Type | Ring Shell Tool |
Wrench width | 11 mm |
Connection size | 9 x 12 in |
Outer Diameter | 18.5 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Weight | 41 g |
Model | Metric |