




€46.59/ pieceexcl. VAT
€56.37incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 732G/10 |
Type | Ring Insert Tool |
Wrench width | 10 mm |
Connection size | 9 x 12 in |
Outer Diameter | 15.6 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Material | HPQ high performance steel |
Weight | 45 g |
Model | Metric |