




€60.83/ pieceexcl. VAT
€73.60incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 732aG/10 |
Type | Ring Insert Tool |
Wrench width | 7/16 in |
Connection size | 9 x 12 in |
Outer Diameter | 17 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Material | HPQ high performance steel |
Weight | 43 g |
Model | Inch |