




€51.59/ pieceexcl. VAT
€62.42incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 732a/40 |
Type | Ring Insert Tool |
Wrench width | 30.5 mm |
Wrench width | 3/4 in |
Connection size | 14 x 18 in |
Outer Diameter | 30.5 mm |
Double hex insert | Yes |
Weight | 138 g |
Model | Inch |
Surface protection | Special Chromium over Nickel plating |