




€44.28/ pieceexcl. VAT
€53.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 732a/10 |
Type | Ring Insert Tool |
Wrench width | 30.5 mm |
Wrench width | 5/16 in |
Connection size | 9 x 12 in |
Outer Diameter | 14.2 mm |
Double hex insert | Yes |
Weight | 37 g |
Model | Inch |
Surface protection | Special Chromium over Nickel plating |