




Design: Made of chromium-vanadium steel, chrome-plated.
€46.59/ pieceexcl. VAT
€56.37incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 732/40 |
Type | Ring Insert Tool |
Wrench width | 13 mm |
Connection size | 14 x 18 in |
Outer Diameter | 22.5 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Weight | 130 g |
Model | Metric |