




Design: Made of chromium-vanadium steel, chrome-plated.
€159.18/ pieceexcl. VAT
€192.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 732/100 |
Type | Ring Insert Tool |
Model | Metric |
Wrench width | 93 mm |
Type | Ring Insert Tool |
Material | Special Chromium over Nickel plating |
Weight | 867 g |
Surface protection | Special Chromium over Nickel plating |