STAHLWILLE

STAHLWILLE Ring Insert Tool, 732/100 Series, Special Chromium over Nickel plating, 55 mm LG, 43 mm WD

  • ERIKS:14598249
  • Manufacturer:4018754238750
Image 1
Image 2
Image 1
Image 2
Plug-in/interchangeable ring spanner

Design: Made of chromium-vanadium steel, chrome-plated.

Save to list

€69.35/ pieceexcl. VAT

€83.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
732/100
Type
Ring Insert Tool
Model
Metric
Wrench width
43 mm
Type
Ring Insert Tool
Length
55 mm
Material
Special Chromium over Nickel plating
Weight
616 g
Surface protection
Special Chromium over Nickel plating