






€149.00/ pieceexcl. VAT
€180.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4798 |
Type | Reversible Screwdriver Set |
Set version | 1 reversible handle (3-component)2 reversible slotted blades: 0.6 x 3.5; 0.8 x 4.0; 1.0 x 5.5; 1.2 x 6.5 mm1 reversible PH cross-head blade: PH1; PH21 reversible PZ cross-head blade: PZ1; PZ22 reversible hex blades: 3; 4; 5; 6 mm2 reversible hex blades: |
Material | Polyester |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic bag |
Weight | 0.745 kg |