STAHLWILLE

STAHLWILLE Reducer 3/4" recessed square to 1/2" protruding square

  • ERIKS:23779356
  • Manufacturer:4018754013388
Image 1
Reducer 3/4"

Design: DIN 3123 A 20 x 25.

Made of HPQ® high-performance steel, chrome-plated. With security pin.

Save to list

€25.40/ pieceexcl. VAT

€30.73incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/4 in
Connection size socket side
1/2