

€192.12/ pieceexcl. VAT
€232.47incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4008/27/1R |
Type | Bit Ratchet Screwdriver Set |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 3 |
Number of slotted screwdrivers | 3 |
Number of Torx screwdrivers | 6 |
Total number of tools | 29 |
Grip design | 2-Component |
Cap rotatable | No |
Packaging | ABS plastic box |