STAHLWILLE

STAHLWILLE Ratchet wrench straight 10mm

  • ERIKS:14593788
  • Manufacturer:4018754281886
Image 1
Open-end spanner with ring ratchet

Design: Straight shape. Jaw positioned at 15°. Exact toothed ratchet mechanism. The torque values exceed those specified by DIN 3110, ISO 3318.



Made of chrome alloy steel, chrome-plated. With 72 teeth and a reset angle of 5°.

Save to list

€19.89/ pieceexcl. VAT

€24.07incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE