






€66.22/ pieceexcl. VAT
€80.13incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | FastRatch 240 |
Type | Ratchet Wrench |
Model | Inch |
Wrench width | 19 mm |
Wrench width | 3/4 |
Length | 238.5 mm |
Material | Stainless steel |
Weight | 367 g |