






€64.30/ pieceexcl. VAT
€77.80incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | FastRatch 240 |
Type | Ratchet Wrench |
Model | Metric |
Wrench width | 18 mm |
Wrench width | 11/16 |
Length | 212.8 mm |
Low spark model | No |
Material | Stainless steel |
Weight | 310 g |