






€56.21/ pieceexcl. VAT
€68.01incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | FastRatch 240 |
Type | Ratchet Wrench |
Model | Inch |
Wrench width | 16 mm |
Wrench width | 5/8 |
Length | 191.3 mm |
Material | Stainless steel |
Weight | 270 g |