






€45.05/ pieceexcl. VAT
€54.51incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | FastRatch 240 |
Type | Ratchet Wrench |
Model | Inch |
Wrench width | 10 mm |
Wrench width | 3/8 |
Length | 133.3 mm |
Material | Stainless steel |
Weight | 70 g |