






€45.05/ pieceexcl. VAT
€54.51incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | FastRatch 240 |
Type | Ratchet Wrench |
Model | Inch |
Wrench width | 8 mm |
Wrench width | 5/16 |
Length | 121.4 mm |
Material | Stainless steel |
Weight | 60 g |