






€185.19/ pieceexcl. VAT
€224.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 240 |
Type | Ratchet Spanner Set |
Model | Metric |
Single wrench model | Yes |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Stainless steel |
Weight | 510 g |
Right-angled wrench model | No |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |