






€60.45/ pieceexcl. VAT
€73.14incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | FastRatch 240 |
Type | Ratchet Spanner |
Model | Metric |
Wrench width | 17 mm |
Wrench width | 21/32 |
Length | 201.7 mm |
Low spark model | No |
Material | Stainless steel |
Weight | 292 g |