






€50.44/ pieceexcl. VAT
€61.03incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | FastRatch 240 |
Type | Ratchet Spanner |
Model | Inch |
Wrench width | 13 mm |
Wrench width | 1/2 |
Length | 168.4 mm |
Material | Stainless steel |
Weight | 154 g |