




€533.61/ pieceexcl. VAT
€645.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 240 |
Type | Ratchet Ring Spanner |
Model | Metric |
Single wrench model | Yes |
Length | 250 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Stainless steel |
Weight | 2005 g |
Right-angled wrench model | No |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |