

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 735/100 |
Type | Ratchet Insert Tool |
Connection size | 3/4 in |
Trough-feed model | Yes |
Weight | 1893 g |
Connection size | 0.75 in |
Suitable for sockets | Yes |
Swing back angle | 12 ° |
Weight | 1893 |